Hydraulic Tank, Aluminum, 4.5 Gal
Mfr # 84527102105
Zoro # G0411153
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Type
Aluminum
Length (In.)
14-9/16
Construction
Cast Aluminum
Height (In.)
9-7/16
Application
For Industrial Hydraulic Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84527102105
Zoro #
G0411153
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
14-9/16
Height (In.)
9-7/16
Width (In.)
11-1/2
Overall Length
14.41 in
Overall Height
9.45 in
Overall Width
11.34 in
Drain Plug Connection Size
G 1/2 in
Details
Type
Aluminum
Construction
Cast Aluminum
Application
For Industrial Hydraulic Systems
Item
Hydraulic Tank
Useable Capacity (Cu.-In.)
1040
Mounting
Vertical
Nominal Capacity (Gal.)
4.5
Finish
Natural Alumium
Drain Plug
G 1/2
Usable Capacity
1040 cu in
Tank Material
Cast Aluminum
Nominal Capacity
4.5 gal
Removable Cover Included
No
Mounting Orientation - Power Units
Vertical
Description
Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included No, Nominal Capacity 4.5 gal, Overall Length 14.41 in, Overall Width 11.34 in, Overall Height 9.45 in, Drain Plug Connection Size G 1/2 in, Finish Natural Alumium, For Use With -, Tank Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.