Zoro Homepage

Hydraulic Tank, Aluminum, 7.1 Gal

  • Mfr # 84527102107

  • Zoro # G2248811


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural Alumium
Height (In.)
10-7/8
Type
Aluminum
Application
For Industrial Hydraulic Systems
Useable Capacity (Cu.-In.)
1640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84527102107
Zoro #
G2248811
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
10-7/8
Width (In.)
13-7/16
Length (In.)
19-5/16
Overall Length
19.29 in
Drain Plug Connection Size
G 1/2 in
Overall Height
10.83 in
Overall Width
13.39 in

Details

Finish
Natural Alumium
Type
Aluminum
Application
For Industrial Hydraulic Systems
Useable Capacity (Cu.-In.)
1640
Mounting
Vertical
Item
Hydraulic Tank
Nominal Capacity (Gal.)
7.1
Construction
Cast Aluminum
Drain Plug
G 1/2
Mounting Orientation - Power Units
Vertical
Usable Capacity
1640 cu in
Removable Cover Included
No
Nominal Capacity
7.1 gal
Tank Material
Cast Aluminum

Description

Hydraulic Reservoir, Mounting Orientation - Power Units Vertical, Removable Cover Included No, Nominal Capacity 7.1 gal, Overall Length 19.29 in, Overall Width 13.39 in, Overall Height 10.83 in, Drain Plug Connection Size G 1/2 in, Finish Natural Alumium, For Use With -, Tank Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.