Zoro Homepage

Jaw Coupling Hub, 0.625" O.D.

  • Mfr # 68514410126

  • Zoro # G216035275


product price: $6.35
/ea

Key Features

Number of Locking Screws
1
Bore Diameter
3/16 in
Hub Material
Sintered Iron
System of Measurement
Inch
Weight
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410126
Zoro #
G216035275
UPC #
0685144101266
Country of Origin
United States

Dimensions

Bore Diameter
3/16 in
Maximum Bore Diameter
3/8 in
Coupling Size
L035
Length through Bore
0.3 in
Coupling Overall Length
13/16 in
Hub Diameter
5/8 in
Outside Diameter
5/8 in
Minimum Bore Diameter
1/8 in

Details

Number of Locking Screws
1
Item
Jaw Coupling Hub
Hub Material
Sintered Iron
System of Measurement
Inch
Weight
0.02 lb
Fail Safe
Yes
Maximum Speed
31,000 RPM
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
0.006 hp (Buna-N Rubber)
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L035, Outside Diameter 5/8 in, Coupling Overall Length 13/16 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 31,000 RPM, Horsepower @ 100 RPM 0.006 hp (Buna-N Rubber), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact, Hub Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.