Zoro Homepage

Jaw Coupling Hub, 0.625" O.D.

  • Mfr # 68514410128

  • Zoro # G516035265


product price: $6.79
/ea

Key Features

Features
No Metal to Metal Contact
Minimum Operating Temperature
-40 Degrees F
Fail Safe
Yes
Length through Bore
0.3 in
Weight
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410128
Zoro #
G516035265
UPC #
0685144101280
Country of Origin
United States

Dimensions

Length through Bore
0.3 in
Minimum Bore Diameter
1/8 in
Coupling Overall Length
13/16 in
Outside Diameter
5/8 in
Bore Diameter
5/16 in
Coupling Size
L035
Hub Diameter
5/8 in
Maximum Bore Diameter
3/8 in

Details

Features
No Metal to Metal Contact
Minimum Operating Temperature
-40 Degrees F
Fail Safe
Yes
Weight
0.02 lb
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.006 hp (Buna-N Rubber)
Shaft Locking Type
Set Screw
System of Measurement
Inch
Included Screws
(1) Set Screw
Maximum Speed
31,000 RPM
Number of Locking Screws
1
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L035, Outside Diameter 5/8 in, Coupling Overall Length 13/16 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 31,000 RPM, Horsepower @ 100 RPM 0.006 hp (Buna-N Rubber), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact, Hub Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.