Zoro Homepage

Jaw Coupling Hub, 0.625" O.D.

  • Mfr # 68514424687

  • Zoro # G616035400


product price: $6.35
/ea

Key Features

Horsepower @ 100 RPM
0.006 hp (Buna-N Rubber)
Shaft Locking Type
Set Screw
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Coupling Overall Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514424687
Zoro #
G616035400
UPC #
0685144246875
Country of Origin
United States

Dimensions

Coupling Overall Length
13/16 in
Length through Bore
0.3 in
Coupling Size
L035
Bore Diameter
3/8 in
Minimum Bore Diameter
1/8 in
Maximum Bore Diameter
3/8 in
Outside Diameter
5/8 in
Hub Diameter
5/8 in

Details

Horsepower @ 100 RPM
0.006 hp (Buna-N Rubber)
Shaft Locking Type
Set Screw
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Fail Safe
Yes
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Number of Locking Screws
1
Weight
0.02 lb
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
31,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
(1) Set Screw
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size L035, Outside Diameter 5/8 in, Coupling Overall Length 13/16 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 31,000 RPM, Horsepower @ 100 RPM 0.006 hp (Buna-N Rubber), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact, Hub Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.