Zoro Homepage

Jaw Coupling Hub, 1.078125" O.D.

  • Mfr # 68514410206

  • Zoro # G616035592


product price: $6.35
/ea

Key Features

Included Screws
(1) Set Screw
Fail Safe
Yes
System of Measurement
Inch
Maximum Speed
18,000 RPM
Hub Material
Sintered Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410206
Zoro #
G616035592
UPC #
0685144102065
Country of Origin
United States

Dimensions

Length through Bore
0.6 in
Outside Diameter
1 5/64 in
Coupling Overall Length
1 45/64 in
Minimum Bore Diameter
1/4 in
Hub Diameter
1 5/64 in
Maximum Bore Diameter
5/8 in
Bore Diameter
1/4 in
Coupling Size
L050

Details

Included Screws
(1) Set Screw
Fail Safe
Yes
System of Measurement
Inch
Maximum Speed
18,000 RPM
Hub Material
Sintered Iron
Shaft Locking Type
Set Screw
Weight
0.14 lb
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Number of Locking Screws
1
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 45/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.