Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.078125" O.D.

  • Mfr # 68514410208

  • Zoro # G316035571


product price: $9.19
/ea

Key Features

Coupling Overall Length
1 45/64 in
Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Coupling Size
L050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410208
Zoro #
G316035571
UPC #
0685144102089
Country of Origin
United States

Dimensions

Coupling Overall Length
1 45/64 in
Coupling Size
L050
Outside Diameter
1 5/64 in
Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
5/8 in
Hub Diameter
1 5/64 in
Bore Diameter
3/8 in
Length through Bore
0.6 in

Details

Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Sintered Iron
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Fail Safe
Yes
Maximum Speed
18,000 RPM
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Weight
0.12 lb
System of Measurement
Inch
Shaft Locking Type
Set Screw
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 45/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.