Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.078125" O.D.

  • Mfr # 68514410209

  • Zoro # G716035218


product price: $6.35
/ea

Key Features

Included Screws
(1) Set Screw
Coupling Overall Length
1 45/64 in
Minimum Bore Diameter
1/4 in
Coupling Size
L050
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410209
Zoro #
G716035218
UPC #
0685144102096
Country of Origin
United States

Dimensions

Coupling Overall Length
1 45/64 in
Minimum Bore Diameter
1/4 in
Coupling Size
L050
Length through Bore
0.6 in
Maximum Bore Diameter
5/8 in
Hub Diameter
1 5/64 in
Bore Diameter
7/16 in
Outside Diameter
1 5/64 in

Details

Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Weight
0.12 lb
Maximum Speed
18,000 RPM
System of Measurement
Inch
Hub Material
Sintered Iron
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 45/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.