Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.078125" O.D.

  • Mfr # 68514410219

  • Zoro # G416035310


product price: $6.39
/ea

Key Features

Coupling Overall Length
1 45/64 in
System of Measurement
Inch
Maximum Speed
18,000 RPM
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410219
Zoro #
G416035310
UPC #
0685144102195
Country of Origin
United States

Dimensions

Coupling Overall Length
1 45/64 in
Outside Diameter
1 5/64 in
Hub Diameter
1 5/64 in
Bore Diameter
1/4 in
Coupling Size
L050
Maximum Bore Diameter
5/8 in
Minimum Bore Diameter
1/4 in
Length through Bore
0.6 in

Details

System of Measurement
Inch
Maximum Speed
18,000 RPM
Item
Jaw Coupling Hub
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Weight
0.14 lb
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Machinable Bore

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 45/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Machinable Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.