Jaw Coupling Hub, 1.078125" O.D.
Mfr # 68514410253
Zoro # G516035364
product price: $9.69
/eaKey Features
Bore Diameter
5/16 in
Included Screws
(1) Set Screw
Weight
0.06 lb
Maximum Speed
18,000 RPM
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514410253
Zoro #
G516035364
UPC #
0685144102539
Country of Origin
United States
Dimensions
Bore Diameter
5/16 in
Length through Bore
0.6 in
Minimum Bore Diameter
1/4 in
Coupling Size
AL050
Maximum Bore Diameter
5/8 in
Coupling Overall Length
1 45/64 in
Outside Diameter
1 5/64 in
Details
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Weight
0.06 lb
Maximum Speed
18,000 RPM
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
Features
Interchangeable, Passivated
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Hub Material
Aluminum
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore
Description
Jaw Coupling Hub, Coupling Size AL050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 45/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.