Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.078125" O.D.

  • Mfr # 68514410259

  • Zoro # G416035426


product price: $9.69
/ea

Key Features

Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
5/8 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
Interchangeable, Passivated
Weight
0.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410259
Zoro #
G416035426
UPC #
0685144102591
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
5/8 in
Coupling Size
AL050
Bore Diameter
5/8 in
Coupling Overall Length
1 45/64 in
Length through Bore
0.6 in
Outside Diameter
1 5/64 in

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
Interchangeable, Passivated
Weight
0.25 lb
Maximum Speed
18,000 RPM
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Hub Material
Aluminum
System of Measurement
Inch
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size AL050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 45/64 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.