Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 114.3 mm O.D.

  • Mfr # 68514441475

  • Zoro # G616035288


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
L190
Maximum Speed
5,000 RPM
Length through Bore
49.3 mm
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441475
Zoro #
G616035288
UPC #
0685144414755
Country of Origin
United States

Dimensions

Coupling Size
L190
Length through Bore
49.3 mm
Minimum Bore Diameter
19 mm
Keyway Width
12 mm
Maximum Bore Diameter
55 mm
Outside Diameter
114.3 mm
Keyway Depth
3.3 mm
Hub Diameter
114.3 mm
Coupling Overall Length
123.4 mm
Bore Diameter
42 mm

Details

Maximum Speed
5,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Weight
6.51 lb
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Hub Material
Sintered Iron
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 114.3 mm, Coupling Overall Length 123.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.