Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 114.3 mm O.D.

  • Mfr # 68514444392

  • Zoro # G916035353


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
No Metal to Metal Contact
Fail Safe
Yes
System of Measurement
Metric
Coupling Overall Length
123.4 mm
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514444392
Zoro #
G916035353
UPC #
0685144443922
Country of Origin
United States

Dimensions

Coupling Overall Length
123.4 mm
Outside Diameter
114.3 mm
Bore Diameter
50 mm
Coupling Size
L190
Length through Bore
49.3 mm
Keyway Width
14 mm
Maximum Bore Diameter
55 mm
Hub Diameter
114.3 mm
Minimum Bore Diameter
19 mm
Keyway Depth
3.8 mm

Details

Features
No Metal to Metal Contact
Fail Safe
Yes
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
(1) Set Screw
Hub Material
Sintered Iron
Shaft Locking Type
Set Screw
Weight
6.06 lb
Item
Jaw Coupling Hub
Maximum Speed
5,000 RPM
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 114.3 mm, Coupling Overall Length 123.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 50 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.