Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 114.3 mm O.D.

  • Mfr # 68514445562

  • Zoro # G016035369


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Locking Screws
1
Hub Material
Sintered Iron
Minimum Bore Diameter
19 mm
Coupling Size
L190
Outside Diameter
114.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445562
Zoro #
G016035369
UPC #
0685144455628
Country of Origin
United States

Dimensions

Minimum Bore Diameter
19 mm
Coupling Size
L190
Outside Diameter
114.3 mm
Hub Diameter
114.3 mm
Coupling Overall Length
123.4 mm
Length through Bore
49.3 mm
Bore Diameter
32 mm
Keyway Width
10 mm
Maximum Bore Diameter
55 mm
Keyway Depth
3.3 mm

Details

Item
Jaw Coupling Hub
Number of Locking Screws
1
Hub Material
Sintered Iron
Shaft Locking Type
Set Screw
System of Measurement
Metric
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Maximum Speed
5,000 RPM
Maximum Operating Temperature
212 Degrees F
Features
No Metal to Metal Contact
Weight
6.96 lb
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 114.3 mm, Coupling Overall Length 123.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 32 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.