Zoro Homepage

Jaw Coupling Hub, 114.3 mm O.D.

  • Mfr # 68514448322

  • Zoro # G116035313


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Minimum Bore Diameter
19 mm
Length through Bore
49.3 mm
Keyway Width
14 mm
Maximum Bore Diameter
55 mm
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514448322
Zoro #
G116035313
UPC #
0685144483225
Country of Origin
United States

Dimensions

Minimum Bore Diameter
19 mm
Length through Bore
49.3 mm
Keyway Width
14 mm
Maximum Bore Diameter
55 mm
Hub Diameter
114.3 mm
Coupling Overall Length
123.4 mm
Outside Diameter
114.3 mm
Bore Diameter
48 mm
Coupling Size
L190
Keyway Depth
3.8 mm

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 114.3 mm, Coupling Overall Length 123.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 48 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.