Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 114.3 mm O.D.

  • Mfr # 68514458035

  • Zoro # G316035359


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Features
No Metal to Metal Contact
Coupling Size
L190
Number of Locking Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514458035
Zoro #
G316035359
UPC #
0685144580351
Country of Origin
United States

Dimensions

Coupling Size
L190
Keyway Width
10 mm
Minimum Bore Diameter
19 mm
Maximum Bore Diameter
55 mm
Outside Diameter
114.3 mm
Bore Diameter
35 mm
Hub Diameter
114.3 mm
Length through Bore
49.3 mm
Keyway Depth
3.3 mm
Coupling Overall Length
123.4 mm

Details

Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
Number of Locking Screws
1
Fail Safe
Yes
Weight
6.92 lb
System of Measurement
Metric
Hub Material
Sintered Iron
Maximum Speed
5,000 RPM
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L190, Outside Diameter 114.3 mm, Coupling Overall Length 123.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.741 (Buna N Rubber), 4.113 (Urethane), 7.425 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.