Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 127 mm O.D.

  • Mfr # 68514444598

  • Zoro # G316035489


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
L225
Minimum Operating Temperature
-40 Degrees F
Length through Bore
55.4 mm
Coupling Overall Length
137.2 mm
Keyway Depth
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514444598
Zoro #
G316035489
UPC #
0685144445988
Country of Origin
United States

Dimensions

Coupling Size
L225
Length through Bore
55.4 mm
Coupling Overall Length
137.2 mm
Keyway Depth
4.4 mm
Maximum Bore Diameter
66 43/64 mm
Bore Diameter
60 mm
Minimum Bore Diameter
19 3/64 mm
Outside Diameter
127 mm
Keyway Width
18 mm
Hub Diameter
127 mm

Details

Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Shaft Locking Type
Set Screw
Maximum Speed
4,200 RPM
Hub Material
Cast Iron
Weight
7.44 lb
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
System of Measurement
Metric
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Number of Locking Screws
1
Fail Safe
Yes
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137.2 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 4.4 mm, Keyway Width 18 mm, Bore Diameter 60 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.