Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 127 mm O.D.

  • Mfr # 68514448797

  • Zoro # G516035388


product price: $155.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Number of Locking Screws
1
Fail Safe
Yes
Keyway Depth
3.8 mm
Minimum Bore Diameter
19 3/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514448797
Zoro #
G516035388
UPC #
0685144487971
Country of Origin
United States

Dimensions

Keyway Depth
3.8 mm
Minimum Bore Diameter
19 3/64 mm
Outside Diameter
127 mm
Maximum Bore Diameter
66 43/64 mm
Length through Bore
55.4 mm
Bore Diameter
50 mm
Coupling Overall Length
137.2 mm
Coupling Size
L225
Hub Diameter
127 mm
Keyway Width
14 mm

Details

System of Measurement
Metric
Number of Locking Screws
1
Item
Jaw Coupling Hub
Fail Safe
Yes
Hub Material
Cast Iron
Weight
8.09 lb
Maximum Operating Temperature
212 Degrees F
Maximum Speed
4,200 RPM
Resistance Properties
Water Resistant, Oil Resistant
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137.2 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 50 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.