Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 127 mm O.D.

  • Mfr # 68514449605

  • Zoro # G616035370


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
4,200 RPM
Outside Diameter
127 mm
Hub Material
Cast Iron
Included Screws
(1) Set Screw
Number of Locking Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514449605
Zoro #
G616035370
UPC #
0685144496058
Country of Origin
United States

Dimensions

Outside Diameter
127 mm
Length through Bore
55.4 mm
Coupling Size
L225
Keyway Width
12 mm
Bore Diameter
40 mm
Maximum Bore Diameter
66 43/64 mm
Hub Diameter
127 mm
Minimum Bore Diameter
19 3/64 mm
Coupling Overall Length
137.2 mm
Keyway Depth
3.3 mm

Details

Maximum Speed
4,200 RPM
Hub Material
Cast Iron
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Features
No Metal to Metal Contact
Fail Safe
Yes
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Resistance Properties
Water Resistant, Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Weight
8.62 lb
System of Measurement
Metric
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137.2 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 40 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.