Zoro Homepage

Jaw Coupling Hub, 127 mm O.D.

  • Mfr # 68514452197

  • Zoro # G116035429


product price: $158.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
Outside Diameter
127 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514452197
Zoro #
G116035429
UPC #
0685144521972
Country of Origin
United States

Dimensions

Outside Diameter
127 mm
Hub Diameter
127 mm
Coupling Size
L225
Keyway Depth
3.3 mm
Minimum Bore Diameter
19 3/64 mm
Coupling Overall Length
137.2 mm
Maximum Bore Diameter
66 43/64 mm
Keyway Width
10 mm
Length through Bore
55.4 mm
Bore Diameter
35 mm

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137.2 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 35 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.