Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 127 mm O.D.

  • Mfr # 68514452674

  • Zoro # G616035448


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
4,200 RPM
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Water Resistant, Oil Resistant
Keyway Width
14 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514452674
Zoro #
G616035448
UPC #
0685144526748
Country of Origin
United States

Dimensions

Keyway Width
14 mm
Coupling Overall Length
137.2 mm
Hub Diameter
127 mm
Outside Diameter
127 mm
Maximum Bore Diameter
66 43/64 mm
Minimum Bore Diameter
19 3/64 mm
Coupling Size
L225
Length through Bore
55.4 mm
Keyway Depth
3.8 mm
Bore Diameter
42 mm

Details

Maximum Speed
4,200 RPM
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Water Resistant, Oil Resistant
System of Measurement
Metric
Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Number of Locking Screws
1
Horsepower @ 100 RPM
3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze)
Maximum Operating Temperature
212 Degrees F
Hub Material
Cast Iron
Features
No Metal to Metal Contact
Weight
8.37 lb
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L225, Outside Diameter 127 mm, Coupling Overall Length 137.2 mm, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 4,200 RPM, Horsepower @ 100 RPM 3.713 (Buna N Rubber), 5.569 (Urethane), 9.882 (Hytrel and Bronze), Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.