Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.359375" O.D.

  • Mfr # 68514410419

  • Zoro # G116035191


product price: $9.85
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Fail Safe
Yes
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410419
Zoro #
G116035191
UPC #
0685144104199
Country of Origin
United States

Dimensions

Outside Diameter
1 23/64 in
Bore Diameter
7/16 in
Hub Diameter
1 23/64 in
Length through Bore
0.8 in
Maximum Bore Diameter
3/4 in
Minimum Bore Diameter
1/4 in
Coupling Overall Length
1 63/64 in
Coupling Size
L070

Details

Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Fail Safe
Yes
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
System of Measurement
Inch
Number of Locking Screws
1
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
0.25 lb
Maximum Speed
14,000 RPM
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 1 63/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.