Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.359375" O.D.

  • Mfr # 68514410427

  • Zoro # G416035327


product price: $10.49
/ea

Key Features

System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
14,000 RPM
Number of Locking Screws
1
Hub Diameter
1 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410427
Zoro #
G416035327
UPC #
0685144104274
Country of Origin
United States

Dimensions

Hub Diameter
1 23/64 in
Maximum Bore Diameter
3/4 in
Coupling Overall Length
1 63/64 in
Coupling Size
L070
Minimum Bore Diameter
1/4 in
Bore Diameter
1/4 in
Length through Bore
0.8 in
Outside Diameter
1 23/64 in

Details

System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
14,000 RPM
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Weight
0.27 lb
Hub Material
Sintered Iron
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Fail Safe
Yes
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Machinable Bore

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 1 63/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Machinable Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.