Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.359375" O.D.

  • Mfr # 68514410469

  • Zoro # G016035383


product price: $14.59
/ea

Key Features

Length through Bore
0.8 in
Number of Locking Screws
1
Outside Diameter
1 23/64 in
Maximum Speed
14,000 RPM
Weight
0.08 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410469
Zoro #
G016035383
UPC #
0685144104694
Country of Origin
United States

Dimensions

Length through Bore
0.8 in
Outside Diameter
1 23/64 in
Maximum Bore Diameter
3/4 in
Bore Diameter
7/16 in
Hub Diameter
1 1/4 in
Coupling Overall Length
2 in
Minimum Bore Diameter
1/4 in
Coupling Size
AL070

Details

Number of Locking Screws
1
Maximum Speed
14,000 RPM
Weight
0.08 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
Interchangeable, Passivated
Included Screws
(1) Set Screw
Hub Material
Aluminum
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Item
Jaw Coupling Hub
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size AL070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated, Hub Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.