Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.359375" O.D.

  • Mfr # 68514410491

  • Zoro # G316035267


product price: $14.59
/ea

Key Features

System of Measurement
Inch
Coupling Size
AL070
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Coupling Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410491
Zoro #
G316035267
UPC #
0685144104915
Country of Origin
United States

Dimensions

Coupling Size
AL070
Coupling Overall Length
2 in
Keyway Width
3/16 in
Maximum Bore Diameter
3/4 in
Bore Diameter
3/4 in
Minimum Bore Diameter
1/4 in
Length through Bore
0.8 in
Keyway Depth
3/32 in
Outside Diameter
1 23/64 in

Details

System of Measurement
Inch
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Features
Interchangeable, Passivated
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Number of Locking Screws
1
Hub Material
Aluminum
Maximum Speed
14,000 RPM
Weight
0.08 lb
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size AL070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.