Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.359375" O.D.

  • Mfr # 68514444007

  • Zoro # G516035623


product price: $11.19
/ea

Key Features

Minimum Bore Diameter
1/4 in
Outside Diameter
1 23/64 in
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Bore Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514444007
Zoro #
G516035623
UPC #
0685144440075
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/4 in
Outside Diameter
1 23/64 in
Bore Diameter
7/16 in
Length through Bore
0.8 in
Maximum Bore Diameter
3/4 in
Keyway Width
3/32 in
Coupling Overall Length
1 63/64 in
Keyway Depth
3/64 in
Hub Diameter
1 23/64 in
Coupling Size
L070

Details

Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Weight
0.24 lb
Hub Material
Sintered Iron
Number of Locking Screws
1
Fail Safe
Yes
System of Measurement
Inch
Bore Type
Round Bore with Keyway
Maximum Speed
14,000 RPM
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 1 63/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth 3/64 in, Keyway Width 3/32 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.