Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.359375" O.D.

  • Mfr # 68514451104

  • Zoro # G216035206


product price: $10.49
/ea

Key Features

Keyway Depth
5/64 in
Number of Locking Screws
1
Coupling Overall Length
1 63/64 in
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Keyway Width
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514451104
Zoro #
G216035206
UPC #
0685144511041
Country of Origin
United States

Dimensions

Keyway Depth
5/64 in
Coupling Overall Length
1 63/64 in
Keyway Width
5/32 in
Bore Diameter
5/8 in
Length through Bore
0.8 in
Maximum Bore Diameter
3/4 in
Coupling Size
L070
Outside Diameter
1 23/64 in
Minimum Bore Diameter
1/4 in
Hub Diameter
1 23/64 in

Details

Number of Locking Screws
1
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Fail Safe
Yes
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Hub Material
Sintered Iron
Weight
0.22 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
14,000 RPM
Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
System of Measurement
Inch
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 1 63/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth 5/64 in, Keyway Width 5/32 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.