Jaw Coupling Hub, 16 mm O.D.
Mfr # 68514445872
Zoro # G516035234
product price: $6.39
/eaKey Features
Minimum Bore Diameter
3 mm
Hub Diameter
16 mm
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514445872
Zoro #
G516035234
UPC #
0685144458728
Country of Origin
United States
Dimensions
Minimum Bore Diameter
3 mm
Hub Diameter
16 mm
Maximum Bore Diameter
9 mm
Bore Diameter
6 mm
Coupling Size
L035
Length through Bore
6.9 mm
Outside Diameter
16 mm
Coupling Overall Length
20.6 mm
Details
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
System of Measurement
Metric
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Hub Material
Sintered Iron
Weight
0.01 lb
Shaft Locking Type
Set Screw
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
0.006 hp (Buna-N Rubber)
Maximum Speed
31,000 RPM
Number of Locking Screws
1
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore
Description
Jaw Coupling Hub, Coupling Size L035, Outside Diameter 16 mm, Coupling Overall Length 20.6 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 31,000 RPM, Horsepower @ 100 RPM 0.006 hp (Buna-N Rubber), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 6 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact, Hub Diameter 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.