Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 16 mm O.D.

  • Mfr # 68514447419

  • Zoro # G416035259


product price: $6.35
/ea

Key Features

Horsepower @ 100 RPM
0.006 hp (Buna-N Rubber)
Weight
0.02 lb
Hub Diameter
16 mm
Minimum Operating Temperature
-40 Degrees F
Minimum Bore Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514447419
Zoro #
G416035259
UPC #
0685144474193
Country of Origin
United States

Dimensions

Hub Diameter
16 mm
Minimum Bore Diameter
3 mm
Bore Diameter
5 mm
Outside Diameter
16 mm
Coupling Overall Length
20.6 mm
Maximum Bore Diameter
9 mm
Coupling Size
L035
Length through Bore
6.9 mm

Details

Horsepower @ 100 RPM
0.006 hp (Buna-N Rubber)
Weight
0.02 lb
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
System of Measurement
Metric
Fail Safe
Yes
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
Maximum Speed
31,000 RPM
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L035, Outside Diameter 16 mm, Coupling Overall Length 20.6 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 31,000 RPM, Horsepower @ 100 RPM 0.006 hp (Buna-N Rubber), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact, Hub Diameter 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.