Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.6875" O.D.

  • Mfr # 68514470006

  • Zoro # G816035248


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Coupling Size
SS075
Length through Bore
0.8 in
Bore Diameter
1/4 in
Weight
0.44 lb
Outside Diameter
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470006
Zoro #
G816035248
UPC #
0685144700063
Country of Origin
United States

Dimensions

Coupling Size
SS075
Length through Bore
0.8 in
Bore Diameter
1/4 in
Outside Diameter
1 11/16 in
Coupling Overall Length
1 5/16 in
Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
7/8 in
Hub Diameter
1 11/16 in

Details

Weight
0.44 lb
Hub Material
Stainless Steel
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Maximum Speed
11,000 RPM
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size SS075, Outside Diameter 1 11/16 in, Coupling Overall Length 1 5/16 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.