Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.6875" O.D.

  • Mfr # 68514470009

  • Zoro # G116035245


product price: $92.15
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Coupling Overall Length
1 5/16 in
Length through Bore
0.8 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470009
Zoro #
G116035245
UPC #
0685144700094
Country of Origin
United States

Dimensions

Coupling Overall Length
1 5/16 in
Length through Bore
0.8 in
Keyway Depth
3/32 in
Bore Diameter
3/4 in
Outside Diameter
1 11/16 in
Keyway Width
3/16 in
Coupling Size
SS075
Maximum Bore Diameter
7/8 in
Minimum Bore Diameter
1/4 in
Hub Diameter
1 11/16 in

Details

System of Measurement
Inch
Item
Jaw Coupling Hub
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
0.48 lb
Hub Material
Stainless Steel
Bore Type
Round Bore with Keyway
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Maximum Speed
11,000 RPM
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size SS075, Outside Diameter 1 11/16 in, Coupling Overall Length 1 5/16 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Features The SS Type coupling consists of two standard SS Type hubs and one spider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.