Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.75" O.D.

  • Mfr # 68514410634

  • Zoro # G916035377


product price: $15.85
/ea

Key Features

Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Hub Material
Aluminum
Length through Bore
0.8 in
Maximum Bore Diameter
7/8 in
Hub Diameter
1 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410634
Zoro #
G916035377
UPC #
0685144106346
Country of Origin
United States

Dimensions

Length through Bore
0.8 in
Maximum Bore Diameter
7/8 in
Hub Diameter
1 17/32 in
Bore Diameter
1/2 in
Outside Diameter
1 3/4 in
Coupling Overall Length
2 1/8 in
Minimum Bore Diameter
1/4 in
Coupling Size
AL075

Details

Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Hub Material
Aluminum
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Maximum Speed
11,000 RPM
Weight
0.16 lb
Maximum Operating Temperature
212 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
Features
Interchangeable, Passivated
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Type
Round Bore
Resistance Properties
Corrosion Resistant

Description

Jaw Coupling Hub, Coupling Size AL075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.