Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.75" O.D.

  • Mfr # 68514410684

  • Zoro # G316035250


product price: $11.35
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
Fail Safe
Yes
Included Screws
(1) Set Screw
Minimum Bore Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410684
Zoro #
G316035250
UPC #
0685144106841
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/4 in
Coupling Size
L075
Outside Diameter
1 3/4 in
Bore Diameter
1/2 in
Hub Diameter
1 3/4 in
Coupling Overall Length
2 1/8 in
Maximum Bore Diameter
7/8 in
Length through Bore
0.8 in

Details

Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
Fail Safe
Yes
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Maximum Speed
11,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Hub Material
Sintered Iron
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Weight
0.45 lb
System of Measurement
Inch
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.