Zoro Homepage

Jaw Coupling Hub, 1.75" O.D.

  • Mfr # 68514410687

  • Zoro # G716035232


product price: $11.35
/ea

Key Features

Minimum Bore Diameter
1/4 in
Maximum Operating Temperature
212 Degrees F
Maximum Bore Diameter
7/8 in
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410687
Zoro #
G716035232
UPC #
0685144106872
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
7/8 in
Bore Diameter
9/16 in
Coupling Overall Length
2 1/8 in
Coupling Size
L075
Keyway Depth
1/16 in
Length through Bore
0.8 in
Keyway Width
1/8 in
Hub Diameter
1 3/4 in
Outside Diameter
1 3/4 in

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 9/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.