Zoro Homepage

Jaw Coupling Hub, 1.75" O.D.

  • Mfr # 68514410692

  • Zoro # G216035626


product price: $11.39
/ea

Key Features

Weight
0.38 lb
Keyway Depth
3/32 in
Maximum Bore Diameter
7/8 in
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410692
Zoro #
G216035626
UPC #
0685144106926
Country of Origin
United States

Dimensions

Keyway Depth
3/32 in
Maximum Bore Diameter
7/8 in
Keyway Width
3/16 in
Coupling Overall Length
2 1/8 in
Bore Diameter
7/8 in
Minimum Bore Diameter
1/4 in
Hub Diameter
1 3/4 in
Coupling Size
L075
Length through Bore
0.8 in
Outside Diameter
1 3/4 in

Details

Weight
0.38 lb
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Fail Safe
Yes
Shaft Locking Type
Set Screw
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Hub Material
Sintered Iron
System of Measurement
Inch
Included Screws
(1) Set Screw
Maximum Speed
11,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.