Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1.75" O.D.

  • Mfr # 68514428875

  • Zoro # G816035279


product price: $11.35
/ea

Key Features

Fail Safe
Yes
Bore Diameter
7/16 in
Maximum Bore Diameter
7/8 in
Outside Diameter
1 3/4 in
Features
No Metal to Metal Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514428875
Zoro #
G816035279
UPC #
0685144288752
Country of Origin
United States

Dimensions

Bore Diameter
7/16 in
Maximum Bore Diameter
7/8 in
Outside Diameter
1 3/4 in
Hub Diameter
1 3/4 in
Coupling Overall Length
2 1/8 in
Minimum Bore Diameter
1/4 in
Length through Bore
0.8 in
Coupling Size
L075
Keyway Width
1/8 in
Keyway Depth
1/16 in

Details

Fail Safe
Yes
Features
No Metal to Metal Contact
Maximum Operating Temperature
212 Degrees F
Weight
0.46 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Maximum Speed
11,000 RPM
Hub Material
Sintered Iron
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.