Zoro Homepage

Jaw Coupling Hub, 1.96875" O.D.

  • Mfr # 68514470001

  • Zoro # G816035378


product price: $50.79
/ea

Key Features

Hub Diameter
1 31/32 in
Outside Diameter
1 31/32 in
Coupling Overall Length
1 5/16 in
Hub Material
Stainless Steel
Minimum Bore Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470001
Zoro #
G816035378
UPC #
0685144700018
Country of Origin
United States

Dimensions

Hub Diameter
1 31/32 in
Outside Diameter
1 31/32 in
Coupling Overall Length
1 5/16 in
Minimum Bore Diameter
1/4 in
Coupling Size
SS075
Length through Bore
0.8 in
Bore Diameter
1/4 in
Maximum Bore Diameter
7/8 in

Details

Hub Material
Stainless Steel
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
0.58 lb
System of Measurement
Inch
Item
Jaw Coupling Hub
Bore Type
Machinable Bore
Maximum Speed
11,000 RPM
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)

Description

Jaw Coupling Hub, Coupling Size SS075, Outside Diameter 1 31/32 in, Coupling Overall Length 1 5/16 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Bore Type Machinable Bore, Features The SS Type coupling consists of two standard SS Type hubs and one spider, Hub Diameter 1 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.