Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.0625" O.D.

  • Mfr # 68514470011

  • Zoro # G616035318


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Hub Diameter
2 1/16 in
Hub Material
Stainless Steel
Maximum Bore Diameter
1 in
Keyway Depth
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470011
Zoro #
G616035318
UPC #
0685144700117
Country of Origin
United States

Dimensions

Hub Diameter
2 1/16 in
Maximum Bore Diameter
1 in
Keyway Depth
1/16 in
Coupling Size
SS095
Length through Bore
0.8 in
Coupling Overall Length
1 11/32 in
Minimum Bore Diameter
1/4 in
Bore Diameter
1/2 in
Outside Diameter
2 1/16 in
Keyway Width
1/8 in

Details

Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Hub Material
Stainless Steel
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Weight
0.97 lb
Bore Type
Round Bore with Keyway
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Shaft Locking Type
Set Screw
Maximum Speed
9,000 RPM

Description

Jaw Coupling Hub, Coupling Size SS095, Outside Diameter 2 1/16 in, Coupling Overall Length 1 11/32 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Features The SS Type coupling consists of two standard SS Type hubs and one spider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.