Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.0625" O.D.

  • Mfr # 68514470014

  • Zoro # G716035300


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Keyway Width
3/16 in
Bore Diameter
7/8 in
Keyway Depth
3/32 in
Hub Diameter
2 1/16 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470014
Zoro #
G716035300
UPC #
0685144700148
Country of Origin
United States

Dimensions

Keyway Width
3/16 in
Bore Diameter
7/8 in
Keyway Depth
3/32 in
Hub Diameter
2 1/16 in
Length through Bore
1 in
Coupling Size
SS095
Minimum Bore Diameter
1/4 in
Coupling Overall Length
1 33/64 in
Maximum Bore Diameter
1 in
Outside Diameter
2 1/16 in

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Hub Material
Stainless Steel
Item
Jaw Coupling Hub
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Weight
0.75 lb
Bore Type
Round Bore with Keyway
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Maximum Speed
9,000 RPM
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size SS095, Outside Diameter 2 1/16 in, Coupling Overall Length 1 33/64 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Features The SS Type coupling consists of two standard SS Type hubs and one spider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.