Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.0625" O.D.

  • Mfr # 68514470015

  • Zoro # G016035314


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Keyway Depth
1/8 in
Outside Diameter
2 1/16 in
Hub Material
Stainless Steel
Hub Diameter
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470015
Zoro #
G016035314
UPC #
0685144700155
Country of Origin
United States

Dimensions

Keyway Depth
1/8 in
Outside Diameter
2 1/16 in
Hub Diameter
2 1/16 in
Coupling Overall Length
1 33/64 in
Length through Bore
1 in
Maximum Bore Diameter
1 in
Keyway Width
1/4 in
Bore Diameter
1 in
Minimum Bore Diameter
1/4 in
Coupling Size
SS095

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Hub Material
Stainless Steel
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
System of Measurement
Inch
Weight
0.8 lb
Bore Type
Round Bore with Keyway
Maximum Speed
9,000 RPM
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)

Description

Jaw Coupling Hub, Coupling Size SS095, Outside Diameter 2 1/16 in, Coupling Overall Length 1 33/64 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Features The SS Type coupling consists of two standard SS Type hubs and one spider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.