Zoro Homepage

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514410766

  • Zoro # G716035294


product price: $17.45
/ea

Key Features

Weight
0.63 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
9,000 RPM
Number of Locking Screws
1
Bore Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410766
Zoro #
G716035294
UPC #
0685144107664
Country of Origin
United States

Dimensions

Bore Diameter
1/4 in
Minimum Bore Diameter
1/4 in
Hub Diameter
2 7/64 in
Length through Bore
0.8 in
Outside Diameter
2 7/64 in
Coupling Overall Length
2 5/32 in
Coupling Size
L090
Maximum Bore Diameter
1 in

Details

Item
Jaw Coupling Hub
Weight
0.63 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
9,000 RPM
Number of Locking Screws
1
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Fail Safe
Yes
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 5/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.