Zoro Homepage

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514410769

  • Zoro # G716035195


product price: $20.19
/ea

Key Features

Minimum Bore Diameter
1/4 in
System of Measurement
Inch
Length through Bore
0.8 in
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Maximum Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410769
Zoro #
G716035195
UPC #
0685144107695
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/4 in
Length through Bore
0.8 in
Maximum Bore Diameter
1 in
Bore Diameter
1/2 in
Coupling Size
L090
Coupling Overall Length
2 5/32 in
Outside Diameter
2 7/64 in
Hub Diameter
2 7/64 in

Details

System of Measurement
Inch
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Fail Safe
Yes
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Weight
0.64 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
Number of Locking Screws
1
Maximum Speed
9,000 RPM
Hub Material
Sintered Iron
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 5/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.