Zoro Homepage

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514410771

  • Zoro # G316035199


product price: $17.45
/ea

Key Features

Length through Bore
0.8 in
Weight
0.61 lb
Shaft Locking Type
Set Screw
Outside Diameter
2 7/64 in
Maximum Speed
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410771
Zoro #
G316035199
UPC #
0685144107718
Country of Origin
United States

Dimensions

Length through Bore
0.8 in
Outside Diameter
2 7/64 in
Hub Diameter
2 7/64 in
Maximum Bore Diameter
1 in
Bore Diameter
5/8 in
Coupling Size
L090
Coupling Overall Length
2 5/32 in
Keyway Depth
3/32 in
Minimum Bore Diameter
1/4 in
Keyway Width
3/16 in

Details

Weight
0.61 lb
Shaft Locking Type
Set Screw
Maximum Speed
9,000 RPM
Number of Locking Screws
1
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Fail Safe
Yes
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 5/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.