Zoro Homepage

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514410779

  • Zoro # G116035641


product price: $17.45
/ea

Key Features

Bore Diameter
1/4 in
Maximum Speed
9,000 RPM
System of Measurement
Inch
Hub Diameter
2 7/64 in
Outside Diameter
2 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410779
Zoro #
G116035641
UPC #
0685144107794
Country of Origin
United States

Dimensions

Bore Diameter
1/4 in
Hub Diameter
2 7/64 in
Outside Diameter
2 7/64 in
Coupling Overall Length
2 5/32 in
Length through Bore
0.8 in
Coupling Size
L090
Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
1 in

Details

Maximum Speed
9,000 RPM
System of Measurement
Inch
Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
Hub Material
Sintered Iron
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
(1) Set Screw
Weight
0.67 lb
Shaft Locking Type
Set Screw
Bore Type
Machinable Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 5/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Machinable Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.