Jaw Coupling Hub, 2.109375" O.D.
Mfr # 68514411084
Zoro # G516035258
product price: $26.75
/eaKey Features
Minimum Bore Diameter
7/16 in
Number of Locking Screws
1
Bore Diameter
9/16 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514411084
Zoro #
G516035258
UPC #
0685144110848
Country of Origin
United States
Dimensions
Minimum Bore Diameter
7/16 in
Bore Diameter
9/16 in
Coupling Size
L095
Keyway Depth
1/16 in
Coupling Overall Length
2 33/64 in
Outside Diameter
2 7/64 in
Hub Diameter
2 7/64 in
Maximum Bore Diameter
1 1/8 in
Length through Bore
1 in
Keyway Width
1/8 in
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 33/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 9/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.