Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514427613

  • Zoro # G716035256


product price: $26.75
/ea

Key Features

Weight
0.8 lb
Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Coupling Size
L095
Features
No Metal to Metal Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514427613
Zoro #
G716035256
UPC #
0685144276131
Country of Origin
United States

Dimensions

Coupling Size
L095
Hub Diameter
2 7/64 in
Keyway Depth
3/64 in
Bore Diameter
7/16 in
Minimum Bore Diameter
7/16 in
Outside Diameter
2 7/64 in
Coupling Overall Length
2 33/64 in
Length through Bore
1 in
Keyway Width
3/32 in
Maximum Bore Diameter
1 1/8 in

Details

Weight
0.8 lb
Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
No Metal to Metal Contact
Maximum Operating Temperature
212 Degrees F
Maximum Speed
9,000 RPM
System of Measurement
Inch
Included Screws
(1) Set Screw
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Item
Jaw Coupling Hub
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Hub Material
Sintered Iron
Shaft Locking Type
Set Screw
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 33/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 3/64 in, Keyway Width 3/32 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.