Zoro Homepage

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514431296

  • Zoro # G516035227


product price: $20.19
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Outside Diameter
2 7/64 in
Fail Safe
Yes
Included Screws
(1) Set Screw
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514431296
Zoro #
G516035227
UPC #
0685144312969
Country of Origin
United States

Dimensions

Outside Diameter
2 7/64 in
Length through Bore
0.8 in
Bore Diameter
1 in
Maximum Bore Diameter
1 in
Keyway Depth
1/8 in
Hub Diameter
2 7/64 in
Coupling Size
L090
Minimum Bore Diameter
1/4 in
Keyway Width
1/4 in
Coupling Overall Length
2 5/32 in

Details

Minimum Operating Temperature
-40 Degrees F
Fail Safe
Yes
Included Screws
(1) Set Screw
System of Measurement
Inch
Number of Locking Screws
1
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Maximum Speed
9,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Weight
0.53 lb
Hub Material
Sintered Iron
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 5/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.