Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514435747

  • Zoro # G216035268


product price: $26.75
/ea

Key Features

Fail Safe
Yes
Keyway Depth
1/8 in
Keyway Width
1/4 in
Outside Diameter
2 7/64 in
Number of Locking Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514435747
Zoro #
G216035268
UPC #
0685144357472
Country of Origin
United States

Dimensions

Keyway Depth
1/8 in
Keyway Width
1/4 in
Outside Diameter
2 7/64 in
Maximum Bore Diameter
1 1/8 in
Length through Bore
1 in
Hub Diameter
2 7/64 in
Bore Diameter
7/8 in
Coupling Size
L095
Coupling Overall Length
2 33/64 in
Minimum Bore Diameter
7/16 in

Details

Fail Safe
Yes
Item
Jaw Coupling Hub
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Sintered Iron
Weight
0.69 lb
Features
No Metal to Metal Contact
System of Measurement
Inch
Maximum Speed
9,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 33/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.