Zoro Homepage

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514437241

  • Zoro # G016035291


product price: $17.45
/ea

Key Features

Shaft Locking Type
Set Screw
Keyway Depth
5/64 in
Hub Diameter
2 7/64 in
System of Measurement
Inch
Keyway Width
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514437241
Zoro #
G016035291
UPC #
0685144372413
Country of Origin
United States

Dimensions

Keyway Depth
5/64 in
Hub Diameter
2 7/64 in
Keyway Width
5/32 in
Outside Diameter
2 7/64 in
Coupling Overall Length
2 5/32 in
Bore Diameter
5/8 in
Coupling Size
L090
Minimum Bore Diameter
1/4 in
Length through Bore
0.8 in
Maximum Bore Diameter
1 in

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 5/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 5/64 in, Keyway Width 5/32 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.