Zoro Homepage

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514437258

  • Zoro # G716035560


product price: $29.39
/ea

Key Features

System of Measurement
Inch
Coupling Size
L095
Length through Bore
1 in
Keyway Depth
3/32 in
Maximum Speed
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514437258
Zoro #
G716035560
UPC #
0685144372581
Country of Origin
United States

Dimensions

Coupling Size
L095
Length through Bore
1 in
Keyway Depth
3/32 in
Hub Diameter
2 7/64 in
Outside Diameter
2 7/64 in
Coupling Overall Length
2 33/64 in
Maximum Bore Diameter
1 1/8 in
Bore Diameter
1 in
Keyway Width
3/16 in
Minimum Bore Diameter
7/16 in

Details

System of Measurement
Inch
Maximum Speed
9,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Weight
0.66 lb
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Fail Safe
Yes
Hub Material
Sintered Iron
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 33/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.